Beli mesin engine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MultiPro Engine PumpDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Dimensions (cm): 47.5x37.5x37
- Inlet/Outlet Pipe (inch): 2
- Max. Suction Head (m): 8
- Maximum Output (hp/rpm): 6.5/3600
- Maximum Waterflow (L/minute): 600
- Oil Capacity (L): 0.6
- Tank Capacity (L) : 3.6
- Total Head (m): 28
- Loncin Driving Machine (Mesin Penggerak) G SeriesDeskripsi:Loncin G 160 F merupakan mesin serbaguna yang memiliki performa penuh tenaga dengan desain yang ringan dan bentuk ringkas memudahkan dalam pemasangan mesin dengan berbaga macam peralatan. Memiliki tenaga 5.5Hp dan torsi besar namun irit bahan bakar serta ramah lingkungan menjadikan mesin ini pilihan yang tepat.atribut:
- Start Machine: Recoil
- Speed (rpm): 3600
- As Machine Position: Horizontal
- Engine Air Filter: Semi Dry, Tipe Dual Elemen
- Engine Ignition System: Transistorized Magneto
- Machine Axles: Counterclockwise From P.T.O (counterclockwise)
- Number of Engine Cylinders: 1
- Oil Type: SAE 10W-30
- Step Machine: 4 Steps
- Loncin Driving Machine (Mesin Penggerak) Diesel SeriesDeskripsi:Mesin penggerak LONCIN DEIESEL ENGGINE D 350 F memiliki spesifikasi Isi kapasitas mesin: 349 cc Tenaga Maksimum (HP/rpm): 4.9/3600 dan Sistem Pendingin: Udaraatribut:
- Speed (rpm): 3600
- Number of Engine Cylinders: 1
- Step Machine: 4 Steps
- Loncin Driving Machine (Mesin Penggerak) Rammer SeriesDeskripsi:Loncin LC165F-1H Rammer Engine merupakan mesin serbaguna yang memiliki performa penuh tenaga dengan desain yang ringan dan bentuk ringkas memudahkan dalam pemasangan mesin dengan berbaga macam peralatan. Memiliki tenaga 3Hp dan torsi besar namun irit bahan bakar serta ramahatribut:
- Output (HP): 5.5
- Start Machine: Recoil
- Speed (rpm): 3600
- Maximum Engine Torque (N m): 8
- Diameter x Piston Steps (mm): 68x50
- Oil Type: SAE 10W-30
- Dimensions (LxWxH) (mm): 355x340x390
- Number of Engine Cylinders: 1
- Oil Capacity (L): 0.35
- Step Machine: 4 Steps
- PERKINS Genset Tipe Openatribut:
- Speed (rpm): 1500
- Type: Open Type
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Loncin Driving Machine (Mesin Penggerak) LC SeriesDeskripsi:Loncin LC 170 F merupakan mesin serbaguna yang memiliki performa penuh tenaga dengan desain yang ringan dan bentuk ringkas memudahkan dalam pemasangan mesin dengan berbaga macam peralatan. Memiliki tenaga 7Hp dan torsi besar namun irit bahan bakar serta ramah lingkungan menjadikan mesin ini pilihan yang tepat.atribut:
- Start Machine: Recoil
- Speed (rpm): 3600
- As Machine Position: Horizontal
- Engine Air Filter: Semi Dry, Tipe Dual Elemen
- Engine Ignition System: Transistorized Magneto
- Machine Axles: Counterclockwise From P.T.O (counterclockwise)
- Number of Engine Cylinders: 1
- Oil Type: SAE 10W-30
- Step Machine: 4 Steps
- Wesco Gasoline Engineatribut:
- Idle Speed (rpm): 1350
- Shark Gasoline EngineDeskripsi:Shark Gasoline Engine SE 162s berdaya maksimal 5.5HP dengan mesin tipe 4 langkah berpendingin udara. Memiliki volume langkah (piston displacement) sebesar 163cc berdiameter 68 mm dengan panjang 45 mm. Shark Gasoline Engine SE 162s berbahan bakar bensin dengan kecepatan maksimal sebesar 3600 rpm berdaya kerja 4.6HP pada torsi maksimal 10.8 Nm/2500 rpm serta menggunakan sistem start recoil dan transistor sebagai sistem pengapiannya. Shark Gasoline Engine SE 162s (5.5HP) merupakan teknologi mesin serba guna yang dapat digunakan di berbagai macam peralatan seperti sebagai penggerak kompresor angin, generator, mesin pompa air dll.
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Loncin Driving Machine (Mesin Penggerak) Half Reduction SeriesDeskripsi:Loncin LC170 F-C (Chain Half Reduction) merupakan mesin serbaguna yang memiliki performa penuh tenaga dengan desain yang ringan dan bentuk ringkas memudahkan dalam pemasangan mesin dengan berbaga macam peralatan. Memiliki tenaga 7Hp dan torsi besar namun irit bahan bakar serta ramah lingkungan menjadikan mesin ini pilihan yang tepat.
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- NOGA Rotation Drive Countersinkatribut:
- Accessories: RD10.4 (BC1041) rotation drive countersink bladed
- Weight (g): 55
- Handle: NG-1(NG100)
- Loncin Driving Machine (Mesin Penggerak) Dual Fuel Series (Gasoline & LPG)Deskripsi:Mesin serbaguna Loncin LC170F-DL yang menggunakan gas LPG sebagai bahan bakar. Secara tidak langsung kita ikut menjaga bumi dari pemanasan global, karena gas buangnya lebih bersih sehingga ramah lingkungan. Efisiensi bahan bakar hingga 50% dibandingkan menggunakan bahan bakar bensin. Mesin serbaguna dengan kualitas tinggi dan kuat untuk menggerakkan peralatan mesin Anda dengan tenaga 7HP.atribut:
- Dual/LPG Engine: Dual
- Speed (rpm): 3600
- Start Machine: Recoil
- As Machine Position: Horizontal
- Engine Air Filter: Semi Dry, Tipe Dual Elemen
- Engine Ignition System: Transistorized Magneto
- Machine Axles: Counterclockwise From P.T.O (counterclockwise)
- Number of Engine Cylinders: 1
- Oil Type: SAE 10W-30
- Step Machine: 4 Steps
- Loncin Driving Machine V-Twin Series (Mesin Penggerak)Deskripsi:Loncin LC2V78FD-2 Twin Engine merupakan mesin serbaguna yang memiliki performa penuh tenaga dengan desain yang ringan dan bentuk ringkas memudahkan dalam pemasangan mesin dengan berbaga macam peralatan. Memiliki tenaga 22HP dan torsi besar namun irit bahan bakar serta ramah lingkungan menjadikan mesin ini pilihan yang tepat. Mesin serbaguna paling tangguh di kelasnya, dengan kekuatan hingga 22HP siap menggerakkan segala macam peralatan mesin anda. Kualitas premium dari Loncin, kokoh dan bertenaga, Penggunaannya sangat mudah, dilengkapi dengan Electric Start, siapapun dapat menyalakannya.atribut:
- Start Machine: Electric Starter
- Speed (rpm): 3600
- Diameter x Piston Steps (mm): 78x71
- As Machine Position: Horizontal
- Engine Capacity (cc): 678
- Engine Ignition System: Transistorized Magneto
- Maximum Engine Torque (N m/rpm): 42/2500
- Number of Engine Cylinders: 1
- Oil Capacity (L): 1.5
- Oil Type: SAE 10W-30
- Step Machine: 4 Steps
Daftar Harga mesin engine Terbaru December 2025
| MultiPro Engine Pump | Rp1.899.900 |
| Loncin Driving Machine (Mesin Penggerak) G Series | Rp3.199.900 |
| Loncin Driving Machine (Mesin Penggerak) Diesel Series | Rp9.799.900 |
| Loncin Driving Machine (Mesin Penggerak) Rammer Series | Rp6.199.900 |
| PERKINS Genset Tipe Open | Rp109.999.900 |
| Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor) | Rp929.900 |
| MultiPro Genset Bensin GN (Generator Bensin) | Rp3.199.900 |
| RIDGID Power Drive | Rp45.999.900 |
| Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor) | Rp909.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
Data diperbarui pada 12/12/2025 (Harga belum termasuk PPN)




















































































































































%20G%20Series/2wP104619104-1.jpg)
%20Diesel%20Series/2hP104619089-1.jpg)
%20Rammer%20Series/3nP104619131-1.jpg)

%201500rpm(4Pole%20(Dinamo%20Motor)/P102120170-1.jpg)
/P101005502-1.jpg)

%203000rpm%20(2Pole)%20(Dinamo%20Motor)/P102120163-1.jpg)
/P102046845-1.jpg)
%20LC%20Series/3eP104619122-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20Half%20Reduction%20Series/35P104619113-1.jpg)
/P102120101-1.jpg)

%20Dual%20Fuel%20Series%20(Gasoline%20%26%20LPG)/2qP104619098-1.jpg)
/4fP104619159-1.jpg)